Series Information
| Manufacturer Part Number | TC376 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Stand-Off Brackets Mounting Base, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 44.45mm 1.75 Inches, Width of 17.5mm 0.69 Inches, Height of 17.0mm 0.67 Inches, Screw Mounting Method, Mounting Hole Diameter of 4.8mm |
| Mounting | Screw |
| Color | Natural |
| Height | 7.6 " |
| Width | 8.5 " |
| Depth | 16.3 " |
| Material | Nylon |
| Comments | Stand-Off Brackets |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |