Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Process Controllers, TC3YT Series
TC3YT-B4R16
Autonics Process Controllers, TC3YT Series
Temp Control, W72 X H36 mm, on/off
MFG Item Number
TC3YT-B4R16
This item cannot be canceled or returned
Description
Process Controllers, TC3YT Series
Temp Control, W72 X H36 mm, on/off
- Process Controller
- Temperature Controller
- W72 X H36 mm
- Thermocouple Class: K; J
- Display Type: LED
Temperature process controllers with clear LED displays for use in industrial and commercial settings. Has a three‑digit display and relay output.
Specifications
Specifications
| Manufacturer Part Number |
TC3YT-B4R16 |
| Manufacturer |
Autonics |
| Product Series |
TC3YT |
| Family Series |
Autonics Process Controllers, TC3YT Series |
| Description |
Temp Control, W72 X H36 mm, on/off - proportional, 3 digit display, relay output 16A, J, K, RTD input, |
| Power Supply |
90-264 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Input Type |
RTD, Thermocouple |
| Output Type |
Relay |
| Number of Outputs |
1 |
| Display Type |
LED |
| Case Size |
9/128 DIN |
| Thermocouple Class |
J, K |
| Control Loops |
On/Off, P |
| Approvals |
cURus |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.41 lbs |
TC3YT-B4R16
Autonics Process Controllers, TC3YT Series