Series Information
| Manufacturer Part Number | TC402 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Cable Edge Solar Clip U-Style for Managing Cable Parallel to the Frame, Black Acetal Copolymer for Outdoor Applications, Operating Temperature -65 to 90 Degrees Celsius -85 to 194 F, Maximum Cable Diameter 7.87mm 0.31 Inch, Cable Capacity to to Four |
| Mounting | Clip |
| Color | Black |
| Height | 4 " |
| Width | 12 " |
| Depth | 12 " |
| Material | Acetal |
| Comments | Solar Module Cable Edge Clip |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |