Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TC40751 ABB Transformers, T Series, TRANSFORMER, 75VA, 1-PH, OPEN, CE
TC40751 ABB Transformers, T Series, TRANSFORMER, 75VA, 1-PH, OPEN, CE
This item cannot be canceled or returned
Description
TRANSFORMER, 75VA, 1-PH, OPEN, CE
45~5000 va Multple Primary AC Voltages 24/120 Volts AC Secondaries Epoxy Encapsulated Coils UL E175311 ABB industrial control transformers provide stepped down voltages for machine tool control devices and industrial control panels. They are made with high quality silicon steel laminations to minimize core loss and optimize performance.
Available with Terminal Covers through 750 va. Fuse Blocks Included on Some Models CE Compliance on Some Models Molded‑in Terminals
Specifications
Specifications
Manufacturer Part Number
TC40751
Manufacturer
ABB
Product Series
T
Family Series
ABB Transformers, T Series
Description
TRANSFORMER, 75VA, 1-PH, OPEN, CE PRI: 240/480x230/460x220x440V SEC: 120x115x110V, CE MARKED
Phase
1
Type
Control
VA Rating
75 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
120 V
Enclosed
No
Primary Fuseholder
Not Available
Secondary Fuseholder
Not Available
Termination
Integrally Molded Terminal Blocks
Cover Included
Yes
Insulation Class
Class A
Temperature Rise (F)
131 °F
Comments
Fuses and fuse holders sold separately. IP20 touch safe covers included.
Net Weight
4.19 lbs
Gross Weight
4.19 lbs
TC40751
ABB Transformers, T Series