Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Process Controllers, TC Series
TC4W-14R
Autonics Process Controllers, TC Series
Temp Control, DIN W96 X H48mm,
This item cannot be canceled or returned
Description
Process Controllers, TC Series
Temp Control, DIN W96 X H48mm,
Process Controller Temperature Controller Single Display SV/PV deviation indicatable Built‑In Relay Output or SSR Output Selectable PID‑run temperature controllers with clear, precise displays. Ease of phase control and cycle control achievable through built‑in relay output or SSR output. Compact design to utilize less mounting space.
Specifications
Specifications
Manufacturer Part Number
TC4W-14R
Manufacturer
Autonics
Product Series
TC
Family Series
Autonics Process Controllers, TC Series
Description
Temp Control, DIN W96 X H48mm, Single display 4 Digit, PID Control, Relay & SSR Output, 1 Alarm Output,
Power Supply
90-264 VAC
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Input Type
RTD, Thermocouple
Output Type
Relay, Solid State AC
Number of Outputs
1
Display Type
LED
Case Size
1/8 DIN
Thermocouple Class
J, K, L
Control Loops
On/Off, P, PD, PI, PID
Approvals
CE, cURus
Net Weight
0.2688 lbs
Gross Weight
0.4275 lbs
TC4W-14R
Autonics Process Controllers, TC Series