Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TC500 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mount Universal
TC500 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mount Universal
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TC500 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
DIN Rail Mount Universal Thermocouple Terminal Block, 20-14 AWG, Works With All Thermocouple |
| Type |
Thermocouple |
| Number of Circuits |
1 |
| Current Rating |
600 A |
| UL Voltage |
15 VAC |
| Wire Size Range |
14 AWG |
| Color |
Beige |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
TC500
ASI-Automation Systems Interconnect Terminal Blocks