TC5102-NDT
Thomas & Betts Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC5102-NDT

Thomas & Betts Cable Tie Mounts

TC5102-NDT

Thomas & Betts Cable Tie Mounts
MTG BASE .75X.5IN DETEC NYLON SCREW
MFG Item Number
TC5102-NDT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Series
Item #
TC5102-NDT
MTG BASE .75X.5IN DETEC NYLON SCREW

Series Information

Specifications

Specifications
Manufacturer Part Number TC5102-NDT
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Tie Mounts
Description Low-Profile Detectable Mounting Base, Detectable Blue Nylon 6.6, Length of 19.1mm 0.75 Inches, Width of 12.7mm 0.50 Inches, Height of 3.05mm 0.12 Inches, Screw Mounting Method, 8 Screw, 100 Pack
Mounting Screw
Screw Size 8
Color Blue
Height 1 "
Width 4 "
Depth 8 "
Material Nylon
Comments Low Profile Mounting Base
Net Weight 0.001 lbs
Gross Weight 0.001 lbs