TC5142-NDT
Thomas & Betts Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC5142-NDT

Thomas & Betts Cable Tie Mounts

TC5142-NDT

Thomas & Betts Cable Tie Mounts
SADDLE SPRT BASE .9X.6IN DETEC NYL
MFG Item Number
TC5142-NDT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Series
Item #
TC5142-NDT
SADDLE SPRT BASE .9X.6IN DETEC NYL

Series Information

Specifications

Specifications
Manufacturer Part Number TC5142-NDT
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Tie Mounts
Description Saddle Support Mounting Base, Detectable Blue Nylon, Length of 23.4mm 0.92 Inches, Width of 14.2mm 0.56 Inches, Screw Mounting Method, 10 Pan Head Screw, Mounting Hole Size of 5.2mm 0.20 Inches, 100 Pack
Mounting Screw
Screw Size 10
Color Blue
Height 1 "
Width 5 "
Depth 9 "
Material Nylon
Comments Saddle Support
Net Weight 0.001 lbs
Gross Weight 0.001 lbs