Series Information
| Manufacturer Part Number | TC5142 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Saddle Support Mounting Base, Natural Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 23.42mm 0.922 Inches, Width of 14.29mm 0.563 Inches, Height of 10.72mm 0.422 Inches, Mount with 10 Screw, 100 Pack |
| Mounting | Screw |
| Screw Size | 10 |
| Color | Natural |
| Height | 5.1 " |
| Width | 9.2 " |
| Depth | 9.4 " |
| Material | Nylon |
| Comments | Saddle Support |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |