TC5342A-NDT
Thomas & Betts Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC5342A-NDT

Thomas & Betts Cable Tie Mounts

TC5342A-NDT

Thomas & Betts Cable Tie Mounts
2WAY MTG BASE 1.1X1.1IN DET NYL ADH
MFG Item Number
TC5342A-NDT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Series
Item #
TC5342A-NDT
2WAY MTG BASE 1.1X1.1IN DET NYL ADH

Series Information

Specifications

Specifications
Manufacturer Part Number TC5342A-NDT
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Tie Mounts
Description Two-Way Detectable Mounting Base, Detectable Blue Nylon 6.6 for Temperatures up to 65 Degrees Celsius 149 F, Length of 28.6mm 1.13 Inches, Width of 28.6mm 1.13 Inches, Height of 6.4mm 0.25 Inches, Self-Adhesive Mounting Method, 100 Pack
Mounting Adhesive
Color Blue
Height 1.12 "
Width 1.12 "
Depth 0.25 "
Material Nylon
Net Weight 0.01 lbs
Gross Weight 0.01 lbs