TC5344A-NDT
Thomas & Betts Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC5344A-NDT

Thomas & Betts Cable Tie Mounts

TC5344A-NDT

Thomas & Betts Cable Tie Mounts
4WAY MTG BASE .75X.75IN DET NYL ADH
MFG Item Number
TC5344A-NDT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Series
Item #
TC5344A-NDT
4WAY MTG BASE .75X.75IN DET NYL ADH

Series Information

Specifications

Specifications
Manufacturer Part Number TC5344A-NDT
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Tie Mounts
Description Four-Way Adhesive Mounting Base, Detectable Blue Nylon 6.6 for Temperatures up to 65 Degrees Celsius 149 F, Length of 19mm 0.75 Inches, Width of 19mm 0.75 Inches, Height of 4.9mm 0.19 Inches, Self-Adhesive Mounting Method, 100 Pack
Mounting Screw
Screw Size 5
Color Blue
Height 0.75 "
Width 0.75 "
Depth 0.19 "
Material Nylon
Net Weight 0.001 lbs
Gross Weight 0.001 lbs