Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | TC5344A |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Four-Way Adhesive Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius 150 F, Length of 19mm 0.75 Inches, Width of .19mm 0.75 Inches, Self-Adhesive Mounting Method, 100 Pack |
| Mounting | Adhesive |
| Screw Size | 5 |
| Color | Natural |
| Height | 0.75 " |
| Width | 0.75 " |
| Depth | 0.19 " |
| Material | Nylon |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |