TC5345A
Thomas & Betts Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC5345A Thomas & Betts Cable Tie Mounts, 4WAY MTG BASE 1.13X1.13IN NAT NYL A

MFG Item Number
TC5345A

TC5345A Thomas & Betts Cable Tie Mounts, 4WAY MTG BASE 1.13X1.13IN NAT NYL A

MFG Item Number
TC5345A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
TC5345A
4WAY MTG BASE 1.13X1.13IN NAT NYL A

Series Information

Specifications

Specifications
Manufacturer Part Number TC5345A
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Tie Mounts
Description Four-Way Adhesive Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius 150 F, Length of 28.6mm 1.13 Inches, Width of 28.6mm 1.13 Inches, Self-Adhesive Mounting Method, 100 Pack
Mounting Adhesive
Color Natural
Height 0.3 "
Width 2.3 "
Depth 1.15 "
Material Nylon
Net Weight 0.01 lbs
Gross Weight 0.01 lbs