Series Information
| Manufacturer Part Number | TC5347AX |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Four-Way and Two-Way Mounting Base With Open Leg Design, Black Nylon 6.6 for Temperatures up to 65 Degrees Celsius 149 F, Weather and UV Resistant, Length of 28.6mm 1.13 Inches, Width of 28.6mm 1.13 Inches, Height of 8.7mm 0.34 Inches,Self-Adhesive |
| Mounting | Screw |
| Screw Size | 8 |
| Color | Black |
| Height | 1.12 " |
| Width | 1.12 " |
| Depth | 0.34 " |
| Material | Nylon |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |