Series Information
| Manufacturer Part Number | TC5355 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Heavy-Duty Mounting Cradle, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius, Weather and Ultraviolet Resistant, Length of 44.45mm 1.75 Inches, Width of 19.1mm 0.75 Inches, Height of 15.9mm 0.626 Inches, for Use with Lashing Ties, Screw |
| Mounting | Screw |
| Screw Size | 8 |
| Color | Black |
| Height | 1.75 " |
| Width | 5.05 " |
| Depth | 7.1 " |
| Special Properties | Weather Resistant |
| Material | Nylon |
| Comments | Mounting Cradle |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |