Series Information
| Manufacturer Part Number | TC5359 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Heavy-Duty Wall Plug, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius, Weather and Ultraviolet Resistant, Length of 19.1mm 0.75 Inches, Width of 19.1mm 0.75 Inches, Height of 38.4mm 1.52 Inches, to be Used with Masonry and Brick Surfaces, |
| Mounting | Tapping |
| Color | Black |
| Height | 5 " |
| Width | 9.2 " |
| Depth | 11.05 " |
| Material | Nylon |
| Comments | Mounting Base for Masonry |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |