Series Information
| Manufacturer Part Number | TC544A-CU |
|---|---|
| Manufacturer | Selec |
| Family Series | Selec Process Controllers |
| Description | Dual Display, 2 Output Temp.Controller |
| Power Supply | 85-270 VAC, 85-270 VDC |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| Input Type | RTD, Thermocouple |
| Output Type | Relay, Solid State AC |
| Number of Outputs | 2 |
| Display Type | LED |
| Case Size | 1/16 DIN |
| Thermocouple Class | J, K, R, S, T |
| Approvals | CE, cURus |
| Net Weight | 0.335 lbs |
| Gross Weight | 0.395 lbs |