Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | TC5828 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Four-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 22.48mm 0.885 Inches, Width of 10.16mmn 0.40 Inches, Height of 3.8mm 0.15 Inches, Screw Mounting Method, 8 Hex Head Screw, Mounting Hole Diameter of |
| Mounting | Screw |
| Screw Size | 8 |
| Color | Natural |
| Height | 5.9 " |
| Width | 4.5 " |
| Depth | 7.8 " |
| Material | Nylon |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |