Series Information
| Manufacturer Part Number | TC718A |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Fittings |
| Description | Compression Connector, Insulated and Concrete Tight, Conduit Size 3 Inches, Material Zinc Plated Steel, For use with EMT Conduit |
| Conduit/Cable Type | EMT (Electrical Metallic Tubing) |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 3 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Concrete Tight |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 1.625 lbs |
| Gross Weight | 1.63 lbs |