Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Safety Switches, TC Series
TC72268R
GE Safety Switches, TC Series
1200A 2P HD N3R 600V FUSIBLE
This item cannot be canceled or returned
Description
Safety Switches, TC Series
1200A 2P HD N3R 600V FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
TC72268R |
| Manufacturer |
GE |
| Product Series |
TC |
| Family Series |
GE Safety Switches, TC Series |
| Description |
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 1200A 2P HD N3R 600V FUSIBLE |
| Switch Type |
Heavy Duty |
| Number of Poles |
2 |
| Voltage |
600 V |
| Current Rating |
1,200 A |
| Fusible |
Yes |
| Fuse Type |
H, J, R, T |
| NEMA Rating |
NEMA 3R |
| Approvals |
UL |
| Net Weight |
575 lbs |
| Gross Weight |
575 lbs |
TC72268R
GE Safety Switches, TC Series