Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TC72368 GE Safety Switches, TC Series, 1200A 3P HD N1 600V FUSIBLE
TC72368 GE Safety Switches, TC Series, 1200A 3P HD N1 600V FUSIBLE
This item cannot be canceled or returned
Description
Safety Switches, TC Series
1200A 3P HD N1 600V FUSIBLE
Specifications
Specifications
| Manufacturer Part Number |
TC72368 |
| Manufacturer |
GE |
| Product Series |
TC |
| Family Series |
GE Safety Switches, TC Series |
| Description |
No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 1200A 3P HD N1 600V FUSIBLE |
| Switch Type |
Heavy Duty |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
1,200 A |
| Fusible |
Yes |
| Fuse Type |
H, J, R, T |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
480 lbs |
| Gross Weight |
480 lbs |
TC72368
GE Safety Switches, TC Series