Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TC75 Appleton Conduit Outlet Bodies, Neer Aluminum Threaded Series, Hub, 3/4in.
TC75 Appleton Conduit Outlet Bodies, Neer Aluminum Threaded Series, Hub, 3/4in.
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Neer Aluminum Threaded Series
Neer Aluminum Threaded Series Information
NEER Aluminum Threaded Conduit Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Specifications
Specifications
Manufacturer Part Number
TC75
Manufacturer
Appleton
Product Series
Neer Aluminum Threaded
Family Series
Appleton Conduit Outlet Bodies, Neer Aluminum Threaded Series
Description
Hub, 3/4in.
Shape
T
Number of Hubs
3
Cover Included
No
Gasket Included
No
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type
Threaded
Trade Size
3/4 "
Composition
Aluminum
Protection Rating
Indoor, Outdoor
Hazardous Location
No
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
TC75
Appleton Conduit Outlet Bodies, Neer Aluminum Threaded Series