Series Information
| Manufacturer Part Number | TC823X |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Push-In Mounting Base, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Weather and Ultraviolet Resistant, Length of 11.33mm 0.446 Inches, Width of 11.33mm 0.446 Inches, Height of 17.0mm 0.669 Inches |
| Mounting | Push In |
| Color | Black |
| Height | 10.3 " |
| Width | 10.5 " |
| Depth | 12.8 " |
| Material | Nylon |
| Comments | Push in Mounting Base |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |