Series Information
| Manufacturer Part Number | TC88 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Tie Mounts |
| Description | Mechanical-Locking Routing Clamp, Natural Nylon 6.6 for Temperatures up to 85 Celsius 185 F, Length of 19.1mm 0.75 Inches, Width of 12.7mm 0.50 Inches, Height of 40.5mm 1.59 Inches, Mounting Hole Size of 6.35mm 0.25 Inches, Clip or Glue Mounting |
| Mounting | Clip |
| Color | Natural |
| Height | 6.4 " |
| Width | 12.7 " |
| Depth | 17.5 " |
| Material | Nylon |
| Comments | Mechanical Locking Routing Clamp |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |