TC8S2-P653-0.4M-RS5.3T
Turck Cordsets, Eurofast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC8S2-P653-0.4M-RS5.3T

Turck Cordsets, Eurofast Series

TC8S2-P653-0.4M-RS5.3T

Turck Cordsets, Eurofast Series
Connector, Valve Plug
Item Number
TC8S2-P653-0.4M-RS5.3T
MFG Item Number
U-63381
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, EuroFast Series
Item #
TC8S2-P653-0.4M-RS5.3T
Connector, Valve Plug

EuroFast Series Information

  • Low Profile Junction Boxes, 8‑Port
  • Threaded M12 Connection
  • Available with or without LEDs
  • Dual Input/Output per Port

Specifications

Specifications
Manufacturer Part Number U-63381
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, Eurofast Series
Description Connector, Valve Plug
Connection Type Right Angle Vavle Connector Form C (8 mm)
Connection Description (1) Right Angle Form C (8 mm) Valve Connector to Straight 5-Pin M12 Male
Number of Connections 1
Number of Wires 3
Max Voltage 24 VDC
Current Rating 4 A
Protection Rating IP67
Length 0.4 m
Cable Type PVC
Color Gray
Operating Temperature -40-105 °C
Status Indicator LED
Net Weight 0 lbs
Gross Weight 0.1 lbs