Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, TC Series
TC9622-1-V
Barksdale Control Products Pressure Switches, TC Series
Switch,Pressure,Sealed Piston
MFG Item Number
TC9622-1-V
This item cannot be canceled or returned
Description
Pressure Switches, TC Series
Switch,Pressure,Sealed Piston
Extremely Long Life Weather Resistant Housing Easy Set Point Adjustment High Reliability High Proof Pressure Single and Dual Set Point Barksdale TC series are designed for use with compactors and balers, machine tools, lubrication equipment, compressors, hydraulic presses, railroad, hydraulic power units, utility power generation.
Specifications
Specifications
Manufacturer Part Number
TC9622-1-V
Manufacturer
Barksdale Control Products
Product Series
TC
Family Series
Barksdale Control Products Pressure Switches, TC Series
Description
Switch,Pressure,Sealed Piston
Decreasing Pressure
340 psi
Increasing Pressure
400 psi
Contact Type
SPDT
Ambient Temperature
-40-200 °F
Seal
Yes
Protection Rating
NEMA 3
Current Rating
0.03 A @ 250 VDC, 10 A @ 125 VAC, 250 VAC, 480 VAC
Material
Aluminum
Gauge Proof Pressure
500 psig
Net Weight
0 lbs
Gross Weight
3.5 lbs
TC9622-1-V
Barksdale Control Products Pressure Switches, TC Series