TC9622-2-S1389
Barksdale Control Products Pressure Switches, C9622 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC9622-2-S1389

Barksdale Control Products Pressure Switches, C9622 Series

TC9622-2-S1389

Barksdale Control Products Pressure Switches, C9622 Series
TC9622-2
MFG Item Number
TC9622-2-S1389
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, C9622 Series
Item #
TC9622-2-S1389
TC9622-2

C9622 Series Information

  • Weather Resistant Housing
  • Easy Setpoint Adjustment
  • Single and Dual Setpoint
  • High Proof Pressure

Specifications

Specifications
Manufacturer Part Number TC9622-2-S1389
Manufacturer Barksdale Control Products
Product Series C9622
Family Series Barksdale Control Products Pressure Switches, C9622 Series
Description TC9622-2
Pressure Range 0-7,000 psi
Decreasing Pressure 125-1,360 psi
Increasing Pressure 135-1,500 psi
Contact Type SPDT
Ambient Temperature -20-165 °F
Seal Yes
Protection Rating NEMA 3
Current Rating 0.03A @ 250 VDC, 10A @ 125/250/480 VAC
Connection Process: 1/4 NPT Female
Electrical Connection Screw Terminals
Material Aluminum
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs