TC9S2-P653-0.5M-RS5.3T
Turck Cordsets, Eurofast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TC9S2-P653-0.5M-RS5.3T

Turck Cordsets, Eurofast Series

TC9S2-P653-0.5M-RS5.3T

Turck Cordsets, Eurofast Series
Connector, Valve Plug
Item Number
TC9S2-P653-0.5M-RS5.3T
MFG Item Number
U-63371
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, EuroFast Series
Item #
TC9S2-P653-0.5M-RS5.3T
Connector, Valve Plug

EuroFast Series Information

  • Low Profile Junction Boxes, 8‑Port
  • Threaded M12 Connection
  • Available with or without LEDs
  • Dual Input/Output per Port

Specifications

Specifications
Manufacturer Part Number U-63371
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, Eurofast Series
Description Connector, Valve Plug
Connection Type Right Angle Vavle Connector Form CI (9.4 mm)
Connection Description (1) Right Angle Form CI (9.4 mm) Valve Connector to Straight 5-Pin M12 Male
Number of Connections 1
Number of Wires 3
Max Voltage 24 VDC
Current Rating 4 A
Protection Rating IP67
Length 0.5 m
Cable Type PVC
Color Gray
Operating Temperature -40-105 °C
Status Indicator LED
Net Weight 0 lbs
Gross Weight 0.1 lbs