Series Information
| Manufacturer Part Number | TCA0041AE231GAA009 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, General Purpose IEC, 3P, 5.50 HP, 3600 RPM, 230/460V, 112M Frame, TEFC, Cast Iron |
| Type | General Purpose |
| Horsepower | 5-1/2 hp |
| Kilowatts | 4 kW |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| IEC Frame | 112M-B5 |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount - B3 |
| Current Rating | 12.4 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Shaft Diameter | 28 " |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |