TCC125200G
Appleton Conduit Mounts, TCC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TCC125200G

Appleton Conduit Mounts, TCC Series

TCC125200G

Appleton Conduit Mounts, TCC Series
TRAY CABLE CLAMP
Item Number
TCC125200G
MFG Item Number
TCC-125200G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, TCC Series
Item #
TCC125200G
TRAY CABLE CLAMP

TCC Series Information

  • Clamps mount on all types of tray configurations (inside, outside or double flange)
  • Unique clamp mounting provides greater cable capacity and working area within the tray by reducing internal clamp obstruction
  • Only four clamps are necessary to handle a conduit range from 1/2" thru 4"
  • Fewer catalog numbers reduce jobsite inventory
  • Type TCCD feature exclusive double conduit clamps conserve to space where multiple cables exit the tray at one location
O‑Z/Gedney TCC single TCCD double conduit cable tray clamps are used for supporting rigid conduit to cable tray flange at each location where tray cable exits the tray and is run through a rigid conduit raceway to control panel boards, motor starters and other electrical devices. Their exclusive design provides full 360 swivel, allowing exit conduit positioning at any angle, eliminating the need for separate inside or outside flange clamps, and field modification.

Specifications

Specifications
Manufacturer Part Number TCC-125200G
Manufacturer Appleton
Product Series TCC
Family Series Appleton Conduit Mounts, TCC Series
Description TCC Single Rigid Conduit Cable Tray Clamp, Trade Size: 1-1/4 IN, 1-1/2 IN, 2 IN, Material: Malleable Iron, Finish: Hot Dip Galvanized, Standard: UL 467, UL File Number E6581, for Single Line Conduit
Type RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Malleable Iron
Rigid Size (in) 1-1/2 ", 1-1/4 ", 2 "
Approvals UL
Net Weight 0 lbs
Gross Weight 2.54 lbs