Series Information
| Manufacturer Part Number | TCC3-B |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Couplers |
| Description | PVC Double Coated Split Coupling, 1 Inch/27 Metric Pipe Size, Nominal .002 Inch 2 Mil Blue Urethane on Both Interior and Exterior, Minimum .040 Inch 40 Mil PVC Bonded To Exterior, Malleable Iron, Light Blue |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 1 " |
| Composition | Iron |
| Insulated Throat | No |
| Hazardous Location | No |
| Comments | Blue |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |