CP Series Information
| Manufacturer Part Number | TCC6 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CP |
| Family Series | Eaton's Crouse-Hinds series Couplers, CP Series |
| Description | Eaton Crouse-Hinds series TCC split conduit coupling, Rigid/IMC, Ductile iron, Concrete tight, 2 |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Split Clamp |
| Trade Size | 2 " |
| Req. Conduit Rotation | No |
| Protection Rating | Concrete Tight |
| Composition | Electro Galvanized Steel |
| Insulated Throat | No |
| Hazardous Location | Yes |
| Approvals | cUL, UL |
| Net Weight | 1.11 lbs |
| Gross Weight | 1.11 lbs |