TCC8-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TCC8-B

Ocal, a T & B Brand Couplers

TCC8-B

Ocal, a T & B Brand Couplers
OC TCC8B 3 OCAL TCC8 BLUE
MFG Item Number
TCC8-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
TCC8-B
OC TCC8B 3 OCAL TCC8 BLUE

Series Information

Specifications

Specifications
Manufacturer Part Number TCC8-B
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Couplers
Description OC TCC8B 3 OCAL TCC8 BLUE
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3 "
Composition Iron
Insulated Throat No
Hazardous Location No
Comments Blue
Net Weight 3 lbs
Gross Weight 3 lbs