Series Information
| Manufacturer Part Number | TCC8-G |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Couplers |
| Description | PVC Double Coated Split Coupling, 3 Inch/78 Metric Pipe Size, Nominal .002 Inch 2 Mil Blue Urethane on Both Interior and Exterior, Minimum .040 Inch 40 Mil PVC Bonded To Exterior, Malleable Iron, Gray |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 3 " |
| Composition | Iron |
| Insulated Throat | No |
| Hazardous Location | No |
| Comments | Gray |
| Net Weight | 2.4 lbs |
| Gross Weight | 2.4 lbs |