TCD1X160200CMX
Carlo Gavazzi Current Transformers, TCD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TCD1X160200CMX

Carlo Gavazzi Current Transformers, TCD Series

TCD1X160200CMX

Carlo Gavazzi Current Transformers, TCD Series
3_PHASE CURRENT TRANSFORMER EM270
MFG Item Number
TCD1X160200CMX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, TCD Series
Item #
TCD1X160200CMX
3_PHASE CURRENT TRANSFORMER EM270

TCD Series Information

Specifications

Specifications
Manufacturer Part Number TCD1X160200CMX
Manufacturer Carlo Gavazzi
Product Series TCD
Family Series Carlo Gavazzi Current Transformers, TCD Series
Description 3_PHASE CURRENT TRANSFORMER EM270 REV 3
Core Type Solid Core
Aperture Size 0.61 x 1.18 "
Current Ratio 160:2
Frequency 45-65 Hz
Insulation Level (V) 4,000 V
Basic Impulse Level (kV) 4 kV
Mounting Bus-Bar, DIN Rail, Wall Mount
Termination Wire Leads
Approvals CE, UL
Comments IP20
Net Weight 0 lbs
Gross Weight 0 lbs