Series Information
| Manufacturer Part Number | TCF050-27SS6 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Tray/Cord Fitting, Hub Size NPT 1/2 Inch, Cable Diameter 0.150 to 0.270 Inch, Throat Diameter 0.330 Inch, 316 Stainless Steel |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.15-0.27 " |
| Type | Tray/Cord Connectors |
| Composition | Metallic |
| Material | Stainless Steel |
| Hazardous Location | No |
| Approvals | CSA |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |