Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries, Silver Grip Series
TCF050-40AL
Thomas & Betts Cable Entries, Silver Grip Series
TRAY CORD.5 IN AL 0.25-0.40
MFG Item Number
TCF050-40AL
This item cannot be canceled or returned
Description
Cable Entries, Silver Grip Series
TRAY CORD.5 IN AL 0.25-0.40
Silver Grip Series Information
Specifications
Specifications
| Manufacturer Part Number |
TCF050-40AL |
| Manufacturer |
Thomas & Betts |
| Product Series |
Silver Grip |
| Family Series |
Thomas & Betts Cable Entries, Silver Grip Series |
| Description |
Tray/Cord Fitting, Hub Size NPT 1/2 Inch, Cable Diameter 0.250 to 0.400 Inch, Throat Diameter 0.540 Inch, Aluminum |
| Hub Size |
1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.25-0.4 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Aluminum |
| Hazardous Location |
Yes |
| Approvals |
CSA |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
TCF050-40AL
Thomas & Betts Cable Entries, Silver Grip Series