Series Information
| Manufacturer Part Number | TCF075-78SS6 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Tray/Cord Fitting, Hub Size NPT 3/4 Inch, Cable Diameter 0.660 to 0.780 Inch, Throat Diameter 0.780 Inch, 316 Stainless Steel |
| Hub Size | 3/4 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.66-0.78 " |
| Type | Tray/Cord Connectors |
| Composition | Metallic |
| Material | Stainless Steel |
| Hazardous Location | No |
| Approvals | CSA |
| Net Weight | 0.62 lbs |
| Gross Weight | 0.62 lbs |