Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
TCF100-88SS6
Thomas & Betts Cable Entries
TRAY CORD 1 INCH SS316 0.77-0.88
MFG Item Number
TCF100-88SS6
This item cannot be canceled or returned
Description
TRAY CORD 1 INCH SS316 0.77-0.88
Specifications
Specifications
| Manufacturer Part Number |
TCF100-88SS6 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
Tray/Cord Fitting, Hub Size NPT 1 Inch, Cable Diameter 0.770 to 0.880 Inch, Throat Diameter 0.980 Inch, 316 Stainless Steel |
| Hub Size |
1 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.77-0.88 " |
| Type |
Tray/Cord Connectors |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Hazardous Location |
No |
| Net Weight |
0.97 lbs |
| Gross Weight |
0.97 lbs |
TCF100-88SS6
Thomas & Betts Cable Entries