TCF10RNW
Eaton's Bussmann series Fuses, TCF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TCF10RNW

Eaton's Bussmann series Fuses, TCF Series

TCF10RNW

Eaton's Bussmann series Fuses, TCF Series
CUBEFUSE, TCFRNW 10A NON-IND
MFG Item Number
TCF10RNW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Fuses, TCF Series
Item #
TCF10RNW
CUBEFUSE, TCFRNW 10A NON-IND

TCF Series Information

  • 1~100 Amps
  • 600VAC, 300VDC
  • Dual‑Element Time Delay
  • IP‑20 Finger Safe Package
  • UL, CSA Approvals
Bussmann TCF series is the world's first finger safe industrial fuse system. These units feature true dual‑element fuse constriction, long time‑delay, faster response to damaging faults, and a high interrupt rating.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Trip Indicator
  • DIN Rail or Chassis Mountable

Specifications

Specifications
Manufacturer Part Number TCF10RNW
Manufacturer Eaton's Bussmann series
Product Series TCF
Family Series Eaton's Bussmann series Fuses, TCF Series
Description Eaton Bussmann series TCF fuse, 10 A, 60 Hz, 50 Hz, Dual, Class CF, Black, Non-indicating, Blade end, Class CF, Time delay, 50 kAIC, Glass filled PES, Standard, 690 V
Fuse Type Cube Fuse Type
Current Rating 10 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Characteristic Time Delay
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs