TCF1E
Macromatic Protection Relays, TCF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TCF1E Macromatic Protection Relays, TCF Series, Seal Leakage & Over Temp Relay,

MFG Item Number
TCF1E

TCF1E Macromatic Protection Relays, TCF Series, Seal Leakage & Over Temp Relay,

MFG Item Number
TCF1E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, TCF Series
Item #
TCF1E
Seal Leakage & Over Temp Relay,

TCF Series Information

  • Monitors Submersible Pumps for Over Temperature & Seal Leakage
  • Auto and Manual Reset for Over Temperature
  • Two Adjustable Sensitivity Ranges for Seal Leakage
Macromatic TCF Series products protect submersible pumps against damage from both over temperature and seal leakage. This flexible unit can be connected in one of three ways to monitor for seal leakage: one probe to ground, two probes to ground and probe to probe. These products come with a switch to select either automatic reset or manual reset for an over temperature condition (for automatic reset only in a standard plug‑in enclosure, see the TCP Series products).
  • Low‑Profile Adjustment Knobs and Switch
  • Full Status Indication on Top of Unit for Easy Troubleshooting
  • 11 Pin Back‑Mounted Socket Provided with Relay

Specifications

Specifications
Manufacturer Part Number TCF1E
Manufacturer Macromatic
Product Series TCF
Family Series Macromatic Protection Relays, TCF Series
Description Seal Leakage & Over Temp Relay, 240VAC, 7A SPDT & SPST-NC Output, Includes OR11-PC Socket, Door Mount
Phase 1
Voltage 120 V, 240 V, 28 V
Line Voltage 240 V
Current Rating 7 A
Hi Pwr (Over Vltg) Trip No
Variable Point Trip No
Time Delay Trip (Sec) 1 s
Restart Delay (Sec) 1 s
Var Restart Delay No
Manual Reset Yes
Type of Display LED Status Indicator
Mounting Door
Output Relay SPDT, DPDT
Approvals cULus, cURus
Comments Seal Leakage; Mechanical: 10,000,000 operations, Full Load: 100,000 operations; Burden: 3 VAs
Net Weight 0 lbs
Gross Weight 0 lbs