Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, TCF Series
TCF300
Eaton's Bussmann series Fuses, TCF Series
This item cannot be canceled or returned
Description
1~100 Amps 600VAC, 300VDC Dual‑Element Time Delay IP‑20 Finger Safe Package UL, CSA Approvals Bussmann TCF series is the world's first finger safe industrial fuse system. These units feature true dual‑element fuse constriction, long time‑delay, faster response to damaging faults, and a high interrupt rating.
Low Energy Let‑Through Low Watts Loss Trip Indicator DIN Rail or Chassis Mountable
Specifications
Specifications
Manufacturer Part Number
TCF300
Manufacturer
Eaton's Bussmann series
Product Series
TCF
Family Series
Eaton's Bussmann series Fuses, TCF Series
Description
Cubefuse 300 Amp
Fuse Type
Cube Fuse Type
Current Rating
300 A
AC Voltage
600 VAC
DC Voltage
300 VDC
Characteristic
Time Delay
Trip Indicator
Yes
Alarm Contacts
No
Package Type
Plug-In
Approvals
CE, CSA, UL
Net Weight
0.84 lbs
Gross Weight
0.84 lbs
TCF300
Eaton's Bussmann series Fuses, TCF Series