TCF70
Eaton's Bussmann series Fuses, TCF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TCF70 Eaton's Bussmann series Fuses, TCF Series, CUBEFUSE, TCF 70A IND

MFG Item Number
TCF70

TCF70 Eaton's Bussmann series Fuses, TCF Series, CUBEFUSE, TCF 70A IND

MFG Item Number
TCF70
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, TCF Series
Item #
TCF70
CUBEFUSE, TCF 70A IND

TCF Series Information

  • 1~100 Amps
  • 600VAC, 300VDC
  • Dual‑Element Time Delay
  • IP‑20 Finger Safe Package
  • UL, CSA Approvals
Bussmann TCF series is the world's first finger safe industrial fuse system. These units feature true dual‑element fuse constriction, long time‑delay, faster response to damaging faults, and a high interrupt rating.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Trip Indicator
  • DIN Rail or Chassis Mountable

Videos

Specifications

Specifications
Manufacturer Part Number TCF70
Manufacturer Eaton's Bussmann series
Product Series TCF
Family Series Eaton's Bussmann series Fuses, TCF Series
Description Eaton Bussmann series TCF fuse, 70 A, 60 Hz, 50 Hz, Dual, CF, Black, With indicator, Blade end, Time delay, 10 sec at 500, 100 kAIC at 300 Vdc, 300 kAIC at 600 V, Glass filled PES, Chassis, 35 mm DIN rail, 600 V, 300 Vdc
Fuse Type Cube Fuse Type
Current Rating 70 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator Yes
Alarm Contacts No
Package Type Plug-In
Approvals CE, CSA, UL
Net Weight 0.284 lbs
Gross Weight 0.284 lbs