Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TCF70RN Eaton's Bussmann series Fuses, TCF Series, CUBEFUSE, TCF 70A NON-IND
TCF70RN Eaton's Bussmann series Fuses, TCF Series, CUBEFUSE, TCF 70A NON-IND
This item cannot be canceled or returned
Description
CUBEFUSE, TCF 70A NON-IND
1~100 Amps 600VAC, 300VDC Dual‑Element Time Delay IP‑20 Finger Safe Package UL, CSA Approvals Bussmann TCF series is the world's first finger safe industrial fuse system. These units feature true dual‑element fuse constriction, long time‑delay, faster response to damaging faults, and a high interrupt rating.
Low Energy Let‑Through Low Watts Loss Trip Indicator DIN Rail or Chassis Mountable
Specifications
Specifications
Manufacturer Part Number
TCF70RN
Manufacturer
Eaton's Bussmann series
Product Series
TCF
Family Series
Eaton's Bussmann series Fuses, TCF Series
Description
Eaton Bussmann series TCF fuse, 70 A, 60 Hz, 50 Hz, Dual, CF, Black, Non-indicating, Blade end, Time delay, 10 sec at 500, 100 kAIC at 300 Vdc, 300 kAIC at 600 V, Glass filled PES, Chassis, 35 mm DIN rail, 600 V, 300 Vdc
Fuse Type
Cube Fuse Type
Current Rating
70 A
AC Voltage
600 VAC
DC Voltage
300 VDC
Characteristic
Time Delay
Interrupt Rating
300 kA @ 600 V
Trip Indicator
No
Alarm Contacts
No
Package Type
Plug-In
Approvals
CE, CSA, UL
Net Weight
0.284 lbs
Gross Weight
0.284 lbs
TCF70RN
Eaton's Bussmann series Fuses, TCF Series