TCFH200N
Eaton's Bussmann series Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TCFH200N

Eaton's Bussmann series Fuseblocks & Holders

TCFH200N

Eaton's Bussmann series Fuseblocks & Holders
CUBEFUSE HOLDER 200A
MFG Item Number
TCFH200N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
TCFH200N
CUBEFUSE HOLDER 200A

Series Information

Specifications

Specifications
Manufacturer Part Number TCFH200N
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuseblocks & Holders
Description Eaton 67090617, Modular fuse holder, 200 A, Single-pole, Class CF, CCP2-L2-1A, CCP2-L2-1, CCP2-MW2-6, CCP2-MW2-3, 200 kA, Gray, Box lug, 200 kAIC, 75 °C, Panel, Standard, 1, 600 V, 110-200 A CUBEfuse, 4 AWG-350 kcmil
Fuse Type Cube Fuse
Net Weight 0.676 lbs
Gross Weight 0.676 lbs