TCH35P2R40JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TCH35P2R40JE Ohmite Resistors, TCH Series, RESISTOR, 2.4 OHM, 35 WATT, +-5pct.,

MFG Item Number
TCH35P2R40JE

TCH35P2R40JE Ohmite Resistors, TCH Series, RESISTOR, 2.4 OHM, 35 WATT, +-5pct.,

MFG Item Number
TCH35P2R40JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 240

Description

Resistors, TCH Series
Item #
TCH35P2R40JE
RESISTOR, 2.4 OHM, 35 WATT, +-5pct.,

TCH Series Information


Specifications

Specifications
Manufacturer Part Number TCH35P2R40JE
Manufacturer Ohmite
Product Series TCH
Family Series Ohmite Resistors, TCH Series
Description RESISTOR, 2.4 OHM, 35 WATT, +-5pct., TOLERANCE, RoHS COMPLIANT
Resistance 2.4 Ohm
Non-Inductive No
Wattage 35 W
Terminal Type Radial Leads
Max Voltage 350 VAC
Dielectric Voltage 1,800 V
Operating Temperature -67-347 °F
Tolerance % 5 %
Mounting Panel
Net Weight 0.0042 lbs
Gross Weight 0.0042 lbs