TCH35P330RJE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TCH35P330RJE Ohmite Resistors, TCH Series, RESISTOR, 330 OHM, 35 WATT, +-5pct.,

MFG Item Number
TCH35P330RJE

TCH35P330RJE Ohmite Resistors, TCH Series, RESISTOR, 330 OHM, 35 WATT, +-5pct.,

MFG Item Number
TCH35P330RJE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 240

Description

Resistors, TCH Series
Item #
TCH35P330RJE
RESISTOR, 330 OHM, 35 WATT, +-5pct.,

TCH Series Information


Specifications

Specifications
Manufacturer Part Number TCH35P330RJE
Manufacturer Ohmite
Product Series TCH
Family Series Ohmite Resistors, TCH Series
Description RESISTOR, 330 OHM, 35 WATT, +-5pct., TOLERANCE, RoHS COMPLIANT
Resistance 330 Ohm
Non-Inductive No
Wattage 35 W
Terminal Type Radial Leads
Max Voltage 350 VAC
Dielectric Voltage 1,800 V
Operating Temperature -67-347 °F
Tolerance % 5 %
Mounting Panel
Net Weight 0.0042 lbs
Gross Weight 0.0042 lbs