Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TCHC-16
16 PL COVER W/ 4 PGS PLSTC
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
16 PL COVER W/ 4 PGS PLSTC
Specifications
Specifications
| Manufacturer Part Number |
TCHC-16 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
16 PL COVER W/ 4 PGS PLSTC |
| Number of Contacts |
None (Cover Only) |
| Operating Temperature |
-40-90 °C |
| Material |
Thermoplastic |
| Composition |
Non-Metallic |
| Enclosure |
Cover |
| Approvals |
CE, cURus |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.095 lbs |
TCHC-16
ILME Plugs & Receptacles