TCI373
Eaton Cable Entries, Dust Tight Grip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TCI373

Eaton Cable Entries, Dust Tight Grip Series

TCI373

Eaton Cable Entries, Dust Tight Grip Series
DustTight Grip 0.70-0.97quot; 1quot;NPT
MFG Item Number
TCI373
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Entries, Dust Tight Grip Series
Item #
TCI373
DustTight Grip 0.70-0.97quot; 1quot;NPT

Dust Tight Grip Series Information

  • Absorbs Longitudinal Stresses Placed on the Point of Termination Caused by Pulling or Bending the Cable
  • Supplied with Locknut, Nylon Insulated Bushing, and Neoprene Gasket to Provide a Dirt and Dust Free Seal
  • Recommended for Indoor Use in Wiring of Enclosures, Power Boxes, Machine Tools and Power Centers
  • Constructed with Steel Mesh and Aluminum Threaded Body Adding to Safety by Extending Cable Life
  • Provides Secure Cable Termination and Prevents Cable Pullout
  • Wide Range, Single Weave Mesh Construction
Strain relief grips are used to connect cable enclosures and industrial equipment. These grips prevent cable or conduit pull‑out at the point of termination due to tension. Strain relief grips also distribute train throughout the length of the mesh during bending, prolonging the life of the cable.

Specifications

Specifications
Manufacturer Part Number TCI373
Manufacturer Eaton
Product Series Dust Tight Grip
Family Series Eaton Cable Entries, Dust Tight Grip Series
Description Eaton strain relief dust tight grip, Insulated, 0.70-0.97quot; cord diameter, 1quot; fitting, NPT thread
Hub Size 1 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.7-0.97 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Location No
Approvals CSA, UL
Comments Insulated
Net Weight 0.185 lbs
Gross Weight 0.185 lbs