Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
TCP100M125A
Eaton's Bussmann series Fuses
MFG Item Number
TCP100M125A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TCP100M125A |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, LV, 100 A, AC 660 V, DC 460 V, BS88/A4, 26 x 110 mm, gM, BS, 100M125 |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
100 A |
| AC Voltage |
660 VAC |
| DC Voltage |
660 VDC |
| Net Weight |
0.4292 lbs |
| Gross Weight |
0.4292 lbs |
TCP100M125A
Eaton's Bussmann series Fuses